2005-2009 Ford Mustang Gt500 Wide Body Door Caps - 2 Piece, 2PK

  • Mfr # 104914

  • Zoro # G315767060


product price:  $581.99
/pk 2, $291.00/ea
Additional $465.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104914
Zoro #
G315767060
UPC #
724086285976
Country of Origin
China

Description

Extreme Dimensions revolutionized the fiberglass market with our line of Duraflex aerodynamics. Duraflex combines fiberglass plastic and flex resins to obtain its unique features. Because of these features Duraflex aero parts obtain a much higher durability rate than the average fiberglass product resulting in reduced shipping damages up to 75%. Duraflex aero comes complete with a black primer finish high quality mesh grille hardware kit and general installation guide. With Duraflex aero parts high quality is attainable without high cost. Features -High Quality 6 oz. Fiberglass. -Black Primer Finish. -High Quality Mesh Grille where applicable. -General Instruction Guide. -Hardware Kit. -Reduced Damage Rate Up To 75%. -Product Weight - 5 lbs. Specifications -Kit Material - FRP Fiberglass Reinforced Plastics -Product Type - Door Cap -Vehicle Make - Ford -Vehicle Models - Mustang -Vehicle Trim - ALL -Style Name - GT500 -Vehicle Year Start - 2005 -Vehicle Year End - 2009 - 2 Piece Note - Must be used in conjunction with complete wide body kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.