
Duraflex 21857S; 15 Foot Collapsible RV Sewer Hose Support; Black; Plastic
Mfr # 21857S
Zoro # G614800468
product price: $37.19
/eaKey Features
Material
Plastic
Length
15 ft
Color
Black
With Strap
Yes
Collapsible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21857S
Zoro #
G614800468
UPC #
880268195249
Country of Origin
China
Dimensions
Length
15 ft
Details
Material
Plastic
Color
Black
With Strap
Yes
Collapsible
Yes
Description
15 Foot Length, Folds Compactly For Storage
- •Elevates And Slopes Downward For Convenient Sewer Hose Drainage
- •Constructed With Lightweight Yet Durable Plastic That Cradles The Hose For Support And Protection
- •Flexible Design Allows You To Position Hose
- •Easy To Set Up And Collapse
- •Store Using Included Velcro Strap Which Also Assists With Carrying
- •Manufactured By Level Trek (R)
- •Retail Packaging
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.