626080-00 Gable Vent, 18-1/4 in L x 12-1/2 in W Rough Opening, Polypropylene, White
- Mfr # 626080-00
- Zoro # G304336635
product price:Â
$
63.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 626080-00
- Zoro #
- G304336635
- UPC #
- 662671620569
- Country of Origin
- Canada
Description
Drip channel drains water to the front of the siding to eliminate wood rot. Wide trim ring, removable template, large flange and level lines. Injection-molded UV-resistant polypropylene for impact. Molded in screen prevents insects and bees from nesting in gable vent. Molded in screen cannot become unglued. Deep wood grain finish enhances appearance for a real wood look. Weeping holes prevent condensation or moisture from remaining trapped. Suitable for use with vinyl or aluminum siding, shake, stucco or brick. 44 sq-in of net-free area for 12 in x 18 in and 18 in x 24 in. 74 sq-in of net-free area for 22 in x 28 in. Rough cut opening is 12-1/2 in x 18-1/4 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.