Shop DAYTON

Alu 42.75"Dia, 39.5"H Roof Fan w.Motor

  • Mfr # 7AT60
  • Zoro # G3435241

product price: 
$
1,939.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7AT60
Zoro #
G3435241
UPC #
00799471519479
Country of Origin
Multiple
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC, 208V AC, 230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
6663
Hz
60 Hz
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.875-In. SP
4073
Max. Inlet Temp.
300 Degrees F
Drive Type
Belt Drive
CFM @ 0.500-In. SP
5409
Bearing Type
Regreasable Pillow Block
Motor HP
1 hp
Sones @ 0.125-In. SP @ 5 Ft.
15.9
Drive Package Included
Yes
Mounting Location
wall
CFM @ 0.250-In. SP
6133
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Phase
1
Max. Operating Amps
13.0/6.6-6.5
Housing Material
Aluminum
CFM @ 0.625-In. SP
5037
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
6370
Sones @ 0.500-In. SP @ 5 Ft.
14.6
Motor Voltage
115V, 208V, 230V
Speed Controllable
No
Max. BHP
1.04
Standards
AMCA Sound and Air, UL/cUL 762
Wheel Material
Aluminum
Sones @ 0.250-In. SP @ 5 Ft.
15.5
CFM @ 0.375-In. SP
5764
RPM
735
CFM @ 0.750-In. SP
4618
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.000 in SP
6,663 cfm
Frequency
60 Hz
For Air Type
Kitchen Air
Base Shape
Round
Safety Features
Fully Rolled Windband
Current
13.6/6.9 to 6.9 A
Motor Speed
735 RPM
Assembly
Unassembled
Includes Drive Package
Yes
Sound Level
14.6 sones @ 0.500 in SP and 5 ft, 15.5 sones @ 0.250 in SP and 5 ft, 15.9 sones @ 0.125 in SP and 5 ft
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.500 in SP
5,409 cfm
Motor Horsepower
1 hp
Spark Resistant Construction Type
A
Maximum Fan Speed
735 RPM
Airflow @ 0.000 in SP
6,663 cfm
Motor Location
Out of Airstream
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes
Resistance Properties
Spark Resistant
Maximum Static Pressure
7/8 in wc
High-Efficiency Motor
No
Exhaust Airflow @ 0.125 in SP
6,370 cfm
For High-Static Pressure Applications
No
Brake Horsepower
1 1/25 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools
Electrical Connection
Power Cord
Exhaust Airflow @ 0.250 in SP
6,133 cfm
Housing Material Fabrication
Spun
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.375 in SP
5,764 cfm

Dimensions

Base Size - Roof Ventilators
31 1/4 in dia
Overall Dia.
42 3/4 in
Overall Height
39 1/2 in
Base Square Size - Roof Ventilators
31-1/4" dia.
Shaft Dia. Wheel End
1 in
Dimension D
25 1/2 in
Dimension C
39 1/2 in
Recommended Damper Size (In.)
20 x 20
Dimension B
42 3/4 in
Wheel Dia.
24 1/2 in
Dimension E
28 3/8 in
Dimension A
31 1/4 in
Propeller Shaft Diameter
1 in
Housing Width
42.8 in
Wheel Diameter
24 1/2 in
Damper Size
20 x 20 in
Overall Diameter
42 3/4 in
Base Diameter
31 1/4 in
Housing Length
42.8 in
Fits Chest Size
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 31 1/4 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 6,663 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.