83 pc Steel Pegboard Hook & Bin Assortment for 1/8 In and 1/4 In Pegboard (79 Asst Hooks & 4 Bins)
- Mfr # 76983
- Zoro # G7758241
product price:Â
$
67.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Silver
Overall Width
8 7/8 in
Overall Height
6 1/8 in
Overall Length
8 7/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76983
- Zoro #
- G7758241
- UPC #
- 819175001725
- Country of Origin
- China
- Item
- Pegboard Hook Kit
- Color
- Silver
- Material
- Steel
- Finish
- Zinc-Plated
- Assembled
- No
- Includes
- Construction
- welded
- Locking System
- Screw-In
- Load Rating
- 12 lb.
- Hole Shape
- Round
- Type
- Locking Style
- Load Capacity
- 12 lb
- Number of Bins
- 4
- Number of Hooks
- 79
- Accessory Type
- Hook and Bin Assortment Kit
- For Pegboard Hole Shape
- Round
- Number of Rings
- 8
- For Pegboard Hole Spacing
- 1 in
- For Tool Type
- Multiple
- Shell Material
- Steel
- Wire Color
- Black, Silver
- Traction Material
- Steel
Dimensions
- Overall Width
- 8 7/8 in
- Overall Height
- 6 1/8 in
- Overall Length
- 8 7/8 in
- Rod Thickness
- 3/16 in 1/4 in
- Hole Size
- 1/8 in 1/4 in
- For Pegboard Hole Size
- 1/8 in, 1/4 in
- Hook Depth
- 8 7/8 in
- Wire Rope Length
- 8 7/8 in
- Length
- 8 7/8 in
Description
Pegboard Hook Assortment Kit, Number of Bins 4, Number of Hooks 79, Number of Rings 8, Overall Height 6 1/8 in, Overall Length 8 7/8 in, Overall Width 8 7/8 in, 8 7/8 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Bins, Channel Locks, Flashlights, Pliers, Vice Grips, Wrenches, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.