Shop AZAR DISPLAYS
See all product information
Create Account
Acrylic Slatwall Shoe Shelf 10"W x 1.25"H x 4"D, Smoke Grey, 10PK
- Mfr # 556002-SMK-10PK
- Zoro # G622970528
product price:Â
$
63.59
/ea
Key Features
Material
Acrylic
Length
4 in
Overall Width
10 in
Color
Smoke Grey
Overall Height
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556002-SMK-10PK
- Zoro #
- G622970528
- UPC #
- 850075228713
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Overall Width
- 10 in
- Overall Height
- 2.25 in
Details
- Item
- Slatwall Shoe Shelf
- Material
- Acrylic
- Color
- Smoke Grey
Description
Showcase your shoes and sneakers with Azar Displays' Deluxe Acrylic Shoe Shelf with U-Shape C-Channel, designed to maximize retail space while keeping products front and center. Perfectly sized at 10"W x 1.25"H x 4"D, this smoke grey shelf easily attaches to any standard slat wall, offering retailers a versatile and professional display solution. Each shelf includes a removable U-shape C-channel along the front edge, perfect for holding labels, product names, or pricing tags. The C-channel comes detached, and can be securely attached with the included adhesive strip for a long-lasting hold. Crafted from durable acrylic, the shelf provides long-lasting use and a sleek, modern look that complements any store decor. Its sturdy design holds shoes securely in place while also doubling as a display for electronics, beauty products, accessories, and other small merchandise. With the opaque smoke grey color, these shelves make it easy to create eye-catching, organized displays that attract customers and boost sales. Each pack includes 10 smoke grey acrylic shelves with 10 U-shape C-channels, ensuring you have plenty of inventory to set up multiple product displays across your retail space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.