Shop DURAKWIK STONE
See all product information
Create Account
Siding Panel, 13 in L, 48 in W, 2 in Thick, Interlocking Edge, Stacked Stone Profile, 4PK
- Mfr # 310YHP
- Zoro # G822913905
product price:Â
$
363.99
/pk of 4, $91.00/ea
Free Shipping & Returns
Key Features
Coverage Area
15.6 sq-ft
Width
48 in
Color
Yosemite Hike
Length
13 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310YHP
- Zoro #
- G822913905
- UPC #
- 850021236137
- Country of Origin
- China
- Coverage Area
- 15.6 sq-ft
- Color
- Yosemite Hike
Dimensions
- Width
- 48 in
- Length
- 13 in
- Depth
- 2 in
Description
With the advantage of no mortar, easy install, DuraKwik Stone is the perfect solution for you to bring an elegant exterior finish to your house.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.