Zoro Homepage
This item is Discontinued.
Duralite Round Folding Table, 72" W, 29" H, ABS plastic Top, Sand DLR72-TSA-BL

Round Folding Table, 72" W, 29" H, ABS plastic Top, Sand (Discontinued)

  • Mfr # DLR72-TSA-BL
  • Zoro # G4145272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR72-TSA-BL
Zoro #
G4145272
UPC #
-
Country of Origin
China

Dimensions

Width
72"
Height
29"
Diameter
72"

Details

Item
Folding Table
Shape
Round
Tabletop Material
ABS plastic
Tabletop Color
Sand
Frame Color
black
Frame Material
Aluminum
Leg Type
folding
Leg Color
black
Finish
Powder Coated
Assembled/Unassembled
Assembled
Color
Sand (Table Top), Black (Frame)
Type
Lightweight Folding Tables
Surface Material
Aluminum

Description

Folding Table,72 In. dia.,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.