Aircraft Jumper Cable with Round 1-Pin Plug Piper Style Plug, 1 Gauge 25 Feet

  • Mfr # PJ802-690HD

  • Zoro # G914840652


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Copper, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ802-690HD
Zoro #
G914840652
UPC #
-
Country of Origin
China

Details

Material
Plastic, Copper, Steel

Description

Heavy-duty 800-amp, 25 feet, 1-gauge jumper booster cable with piper style cylinder plug for small aircraft


  • • Heavy-duty 25 feet, 1-gauge jump booster cable with piper style cylinder single pin plug.
  • • Tangle-free design with high quality PVC jack material. Remain flexible in cold weather.
  • • One end comes with single-pin Piper aircraft external power plug. The other end by default is parrot jaw clamps.
  • • Conductor material is copper coated aluminium. Good for up to 800 Amp current.

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.