Piezo Igniter Assembly with 3 Wire Leads & Knob for Atwood Wedgewood 3-Burner RV Stoves

  • Mfr # PIWK22K3

  • Zoro # G115086408


product price:  $31.95
/ea

Key Features

Material
Plastic, Copper, Steel
Includes
(3) 22 in. ignition wires (1) Piezo igniter (1) Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIWK22K3
Zoro #
G115086408
UPC #
-
Country of Origin
China

Details

Material
Plastic, Copper, Steel
Includes
(3) 22 in. ignition wires (1) Piezo igniter (1) Knob

Description

Igniter,Knob and 3 Wires assembly for 3-Burner RV stoves.


  • • 3-Burner RV Stove Piezo Igniter with Knob and 3pcs x 22 In. High Quality Made-in-USA Ignition Wires
  • • Fit 3 burner RV stoves made by Atwood/Wedgewood/Dometic and Magic Chef.
  • • Wire length: 22 in. each wire; Wire type: high quality ignition wire ; Terminals type: Mini round for igniter; Mini quick-connect (female spade) on the other end.
  • • Piezo igniter with rotary knob included

Restrictions

WARNING: This product can expose you to chemicals including Lead subacetate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.