Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.5x10 Woodbridge Plus w/foundation

  • Mfr # 40224

  • Zoro # G510112689


product price: $1,459.00
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
PVC
Color
Ivory/Brown
Inside Depth
10.28 ft
Inside Height
6.1 ft
Outside Width
10.46 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40224
Zoro #
G510112689
UPC #
638801402244
Country of Origin
United Arab Emirates

Dimensions

Inside Depth
10.28 ft
Inside Height
6.1 ft
Outside Width
10.46 ft
Door Opening Width
5.05 ft
Outside Height
7.65 ft
Outside Length
128.35 in
Door Opening Height
5.95 ft
Inside Width
10.28 ft
Width
127.87 in
Overall Depth
10.46 ft

Details

Material
PVC
Color
Ivory/Brown
Assembled/Unassembled
Unassembled
Roof Color
Brown
Wall Color
Ivory
Shape
Square
Roof Design
Gable

Description

The 10ft. Wide Woodbridge Plus is our plus signature line that gives you the ultimate solution for all your storage needs. If you have the room this is the ideal storage shed for you! With large area cubic feet, there is no better valued vinyl shed in the market place today. This tall walk-in shed features tall and wide double doors. The wall columns are reinforced with a solid metal structure that gives the shed strength as well as allows you to mount shelves or hang garden tools. These larger sheds can also be used as a hobby or activity room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.