Zoro Homepage

DURAMAX HIGH MILEAGE 10W30 12/Q CS

  • Mfr # 950261030HM1401

  • Zoro # G4588955


product price: $7.49
/ea

Key Features

Base Oil - Engine and Motor Oils
High Mileage
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950261030HM1401
Zoro #
G4588955
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
High Mileage
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Temp. Range
-50 Degrees to 428 Degrees F
Viscosity @ 100C
Not Specified
Specific Gravity
0.87 at 60 Degrees F
Pour Point
-51 Degrees F
Features
Fights Friction, Increases Power Output, Minimizes Deposit and Sludge Formation, Reduces Oil Consumption and Leaks
Dexos Rating
Not Rated
Series
Liquid Armor High Mileage
ISO Viscosity Grade
Not Specified
Viscosity Index
141
Flash Point
302 Degrees F
SAE Grade
10W-30
Base Oil
High Mileage
Standards
API, SAE
For Use With
Gasoline Engines
Viscosity @ 40C
63.94
Container Type
Bottle
Application
Cars and Light Trucks
Minimum Operating Temperature
-50 Degrees F
Compatible Engine Type
Gasoline Engines
Base Formulation
Synthetic Blend
Odor
Slight Hydrocarbon
SAE Viscosity Grade
10W-30
Viscosity @ 40 Deg C
63.94 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks
Maximum Operating Temperature
428 Degrees F

Description

Engine Oil, Series Liquid Armor High Mileage, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Dexos Rating Not Rated, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Fights Friction, Increases Power Output, Minimizes Deposit and Sludge Formation, Reduces Oil Consumption and Leaks, Flash Point 302 Degrees F, ISO Viscosity Grade Not Specified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.