Zoro Homepage

StoreMax Plus 10x8 with molded floor

  • Mfr # 30225

  • Zoro # G110112706


product price: $1,349.00
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
PVC
Color
Adobe/ Gray
Inside Depth
7.08 ft
Inside Height
6 ft
Outside Width
10.19 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30225
Zoro #
G110112706
UPC #
638801302254
Country of Origin
United Arab Emirates

Dimensions

Inside Depth
7.08 ft
Inside Height
6 ft
Outside Width
10.19 ft
Door Opening Width
5.05 ft
Outside Height
7.51 ft
Outside Length
97.24 in
Door Opening Height
5.91 ft
Width
127.87 in
Overall Depth
7.68 ft
Inside Width
9.55 ft

Details

Material
PVC
Color
Adobe/ Gray
Assembled/Unassembled
Unassembled
Roof Design
Gable
Roof Color
Dark Gray
Shape
Rectangle
Wall Color
Adobe

Description

The 10.5ft. wide StoreMax Plus Series is the signature shed line that gives you the ultimate solution for all your storage needs. If you have the room for one of these large storage sheds, then the StoreMax Plus is the ideal storage shed for you. The StoreMax 10.5 ft. x 8 ft. Vinyl shed adds elegance to any outdoor setting. This tall walk-in shed features tall and wide double doors. The wall columns are reinforced with a solid metal structure that gives the shed strength while the molded floor provides for a clean and sturdy base. With large cubic feet, there is no better-valued vinyl storage shed in the marketplace today. If you have the room this is the ideal storage for you.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.