Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 193 mm H, Clear, 78 mm Dia, PK4

  • Mfr # 218814452

  • Zoro # G703505465


product price: $77.21
/pk 4, $19.30/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
French Square
Diameter
78 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218814452
Zoro #
G703505465
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
78 mm
Labware Screw Closure Size
GL45
Labware Height - English
7.59 in
Labware Height - Metric
193 mm
Screw Closure Size
GL45
Overall Height - Metric
193 mm
Mouth Size
Narrow
Body Diameter - Metric
78 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
French Square
Labware Closure Material
Polypropylene
Labware Capacity - Metric
500 mL
Bottle/Jar Type
Hydrometer
Labware Capacity - English
17 oz
Bottle/Jar Shape
French Square
Labware Basic Material
Glass
Labware Clarity
Transparent
Glassware Class
A
Sterile/Non-Sterile
Sterile
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Body Material
Type I Borosilicate Glass
Labware Body Color
Clear
Labware Closure Liner Material
Polypropylene
Special Features
Easier and Safer Handling with the Award Winning Design, Easy to Read Scale with Graduation Marks to Estimate the Content, Fired-On, Highly Durable White Ceramic, Space-Saving Design, Specially Shaped Gripping Zones on both Sides of the Bottle, the Pre-Defined Labelling Areas are Compatible with the Dedicated Duran(R) Self-Adhesive utility Bottle Labels for Unambiguous Bottle Identification, the Slimmer Bottle Shape Allows a more Optimal use of Limited Space in Autoclaves and Laboratory Refrigerators, the Tried and Tested Cap Plug Sealing with Sealing Lip System Ensures a Liquid Tight Seal
Labware Closure Color
Cyan
Capacity - Metric
500 mL
Closure Color
Blue
Numbers of Bottles Included
4
Closure Included
Yes
Closure Type
Screw On
Clarity
Transparent
Body Color
Clear
USP Specification
Type I
Body Material
Borosilicate Glass
Bottle Type
Hydrometer
Capacity - English
16.9 fl oz
Basic Material
Glass
Graduated
Yes
ASTM Specification
E438
Closure Liner Material
Polypropylene

Description

Bottle, Body Color Clear, Body Diameter - Metric 78 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 193 mm, Closure Included Yes, Closure Liner Material Polypropylene, Screw Closure Size GL45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.