Zoro Homepage

Cap, 54 mm Dia, Blue, PK10

  • Mfr # 292392809

  • Zoro # G803528487


product price: $37.59
/pk 10, $3.76/ea

Key Features

Special Features
Pouring Ring for Drip-Free Pouring
Screw Closure Size
GL45
Autoclavable
Yes
Labware Screw Closure Size
GL45
Labware Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292392809
Zoro #
G803528487
UPC #
-
Country of Origin
Germany

Dimensions

Screw Closure Size
GL45
Labware Screw Closure Size
GL45
Diameter
54 mm

Details

Item
Cap
Special Features
Pouring Ring for Drip-Free Pouring
Autoclavable
Yes
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Molded-In Seal Ring
Closure Material
Polypropylene
Labware Closure Color
Blue
Labware Closure Liner Material
Unlined
Labware Closure Type
Screw On
Product Type
Screw On Cap
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Closure Color
Blue
Closure Type
Screw On

Description

Cap, Diameter 54 mm, Screw Closure Size GL45, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable Yes, Special Features Pouring Ring for Drip-Free Pouring, Closure Liner Design Molded-In Seal Ring, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.