
GLS 80 Lab Bottle, PP, blue, 1000mL, PK 10
Mfr # 1112713
Zoro # G516484735
product price: $379.99
/pk 10, $38.00/ea
Free Shipping & Returns
Key Features
Outside Dia.
101 mm
Capacity
1000 mL
Autoclavable
Yes
Color
Clear
Cap Material
PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112713
Zoro #
G516484735
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
101 mm
Height
223 mm
Details
Item
GLS 80 Lab Bottle
Capacity
1000 mL
Autoclavable
Yes
Color
Clear
Cap Material
PP
Material
Boro 3.3
Description
GLS 80 Lab Bottle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.