
GLS 80 Lab Bottle, PP, blue, 5000mL
Mfr # 1113949
Zoro # G616521125
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
182 mm
Autoclavable
Yes
Height
315 mm
Capacity
5000 mL
Cap Material
PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1113949
Zoro #
G616521125
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
182 mm
Height
315 mm
Details
Item
GLS 80 Lab Bottle
Autoclavable
Yes
Capacity
5000 mL
Cap Material
PP
Color
Clear
Material
Boro 3.3
Description
GLS 80 Lab Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.