Zoro Homepage

GLS 80 Lab Bottle, PP, blue, 500mL, PK 10

  • Mfr # 1112627

  • Zoro # G816484749


product price: $322.99
/pk 10, $32.30/ea
Free Shipping & Returns

Key Features

Cap Material
PP
Outside Dia.
101 mm
Autoclavable
Yes
Color
Clear
Height
153 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1112627
Zoro #
G816484749
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
101 mm
Height
153 mm

Details

Item
GLS 80 Lab Bottle
Cap Material
PP
Autoclavable
Yes
Color
Clear
Material
Boro 3.3
Capacity
500 mL

Description

GLS 80 Lab Bottle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.