Lab Btl, Boro Glass, 225mm H, PK10
- Mfr # 218155481
- Zoro # G222728581
product price:Â
$
1,024.99
/pk of 10, $102.50/ea
Free Shipping & Returns
Key Features
ASTM Specification
E438 Type I
Screw Closure Size
45 mm
Closure Color
Off-White
Closure Type
Cap Dust Cover
Standards
ASTM, USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218155481
- Zoro #
- G222728581
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Screw Closure Size
- 45 mm
- Overall Depth - Metric
- 101 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 45 mm
- Overall Width - Metric
- 101 mm
- Body Diameter - Metric
- 101 mm
- Overall Height - Metric
- 225 mm
Description
Laboratory Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 101 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 1,000 mL, Overall Height - Metric 225 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45 mm, Closure Color Off-White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.