
Original GL 32 LabBottle, blue, 50mL, PK 10
Mfr # 218011753
Zoro # G716601987
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
Key Features
Outside Dia.
46 mm
Autoclavable
Yes
Capacity
50 mL
Height
91 mm
Cap Material
PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218011753
Zoro #
G716601987
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
46 mm
Height
91 mm
Details
Item
Original GL 32 LabBottle
Autoclavable
Yes
Capacity
50 mL
Cap Material
PP
Color
Clear
Material
Boro 3.3
Description
Original GL 32 LabBottle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.