
Original GL 45 LabBottle, 500mL, PK 10
Mfr # 218014401
Zoro # G416601997
product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns
Key Features
Outside Dia.
86 mm
Autoclavable
Yes
Capacity
500 mL
Material
Boro 3.3
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218014401
Zoro #
G416601997
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
86 mm
Height
176 mm
Details
Item
Original GL 45 LabBottle
Autoclavable
Yes
Capacity
500 mL
Material
Boro 3.3
Color
Clear
Description
Original GL 45 LabBottle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.