
Original GL 45 LabBottle, blue, 1000, PK 10
Mfr # 218015455
Zoro # G916602029
product price: $321.99
/pk 10, $32.20/ea
Free Shipping & Returns
Key Features
Capacity
1000 mL
Outside Dia.
101 mm
Autoclavable
Yes
Color
Clear
Cap Material
PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218015455
Zoro #
G916602029
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
101 mm
Height
230 mm
Details
Item
Original GL 45 LabBottle
Capacity
1000 mL
Autoclavable
Yes
Color
Clear
Cap Material
PP
Material
Boro 3.3
Description
Original GL 45 LabBottle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.