Zoro Homepage

Original GL 45 LabBottle, blue, 100m, PK 10

  • Mfr # 218012458

  • Zoro # G016602059


product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns

Key Features

Outside Dia.
56 mm
Autoclavable
Yes
Color
Clear
Cap Material
PP
Capacity
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218012458
Zoro #
G016602059
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
56 mm
Height
105 mm

Details

Item
Original GL 45 LabBottle
Autoclavable
Yes
Color
Clear
Cap Material
PP
Capacity
100 mL
Material
Boro 3.3

Description

Original GL 45 LabBottle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.