Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Original GL 45 LabBottle, blue, 500m, PK 10

  • Mfr # 218014459

  • Zoro # G516601989


product price: $225.99
/pk 10, $22.60/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Boro 3.3
Autoclavable
Yes
Capacity
500 mL
Height
181 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218014459
Zoro #
G516601989
UPC #
-
Country of Origin
Germany

Dimensions

Height
181 mm
Outside Dia.
86 mm

Details

Item
Original GL 45 LabBottle
Color
Clear
Material
Boro 3.3
Autoclavable
Yes
Capacity
500 mL
Cap Material
PP

Description

Original GL 45 LabBottle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.