Shop DURAN
See all product information
Create Account
Safety Coated Btl, Boro Glass, 271mm H
- Mfr # 218666983
- Zoro # G322963943
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
160 mm
Closure Material
HDPE
ASTM Specification
E438 Type I
Capacity - Metric
3.5 L
Minimum Screw Closure Size
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218666983
- Zoro #
- G322963943
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Depth - Metric
- 160 mm
- Minimum Screw Closure Size
- 80 mm
- Overall Width - Metric
- 160 mm
- Screw Closure Size
- 80 mm
- Overall Height - Metric
- 271 mm
- Body Diameter - Metric
- 160 mm
- Mouth Size
- Wide
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 160 mm, Bottle Type Laboratory, Capacity - Metric 3.5 L, Capacity - English 3,500 mL, Overall Height - Metric 271 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 80 mm, Closure Color Off-White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.