Shop DURAN
See all product information
Create Account
Safety Coated Btl, Boro Glass, 295mm H
- Mfr # 218056985
- Zoro # G822963597
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Numbers of Bottles Included
1
Bottle Type
Laboratory
Capacity - Metric
3.5 L
Mouth Size
Narrow
Closure Color
Off-White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218056985
- Zoro #
- G822963597
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Mouth Size
- Narrow
- Screw Closure Size
- 45 mm
- Overall Depth - Metric
- 160 mm
- Body Diameter - Metric
- 160 mm
- Overall Height - Metric
- 295 mm
- Overall Width - Metric
- 160 mm
- Minimum Screw Closure Size
- 45 mm
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 160 mm, Bottle Type Laboratory, Capacity - Metric 3.5 L, Capacity - English 3,500 mL, Overall Height - Metric 295 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45 mm, Closure Color Off-White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.