Shop DURAN
See all product information
Create Account
Safety Coated Btl, Boro Glass, 310mm H
- Mfr # 218667388
- Zoro # G422964123
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Screw Closure Size
80 mm
Shape
Round
Overall Height - Metric
310 mm
Body Diameter - Metric
182 mm
Capacity - Metric
5 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218667388
- Zoro #
- G422964123
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Screw Closure Size
- 80 mm
- Overall Height - Metric
- 310 mm
- Body Diameter - Metric
- 182 mm
- Minimum Screw Closure Size
- 80 mm
- Overall Depth - Metric
- 182 mm
- Overall Width - Metric
- 182 mm
- Mouth Size
- Wide
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 182 mm, Bottle Type Laboratory, Capacity - Metric 5 L, Capacity - English 5,000 mL, Overall Height - Metric 310 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 80 mm, Closure Color Off-White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.