Shop DURAN
See all product information
Create Account
Safety Coated Btl, Boro Glass, 330mm H
- Mfr # 218067382
- Zoro # G322962977
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM, USP
Numbers of Bottles Included
1
Body Diameter - Metric
182 mm
Clarity
Translucent
Capacity - English
5,000 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218067382
- Zoro #
- G322962977
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Body Diameter - Metric
- 182 mm
- Mouth Size
- Narrow
- Minimum Screw Closure Size
- 45 mm
- Screw Closure Size
- 45 mm
- Overall Depth - Metric
- 182 mm
- Overall Height - Metric
- 330 mm
- Overall Width - Metric
- 182 mm
Description
Narrow Mouth Round Glass Bottles - Safety Coated, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 182 mm, Bottle Type Laboratory, Capacity - Metric 5 L, Capacity - English 5,000 mL, Overall Height - Metric 330 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45 mm, Closure Color Off-White, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None