Zoro Homepage

Cap, 53 mm Dia, Blue, PK10

  • Mfr # 292292802

  • Zoro # G3161237


product price: $49.59
/pk 10, $4.96/ea

Key Features

Special Features
Liquid-Tight
Screw Closure Size
GL45
Autoclavable
Yes
Diameter
53 mm
Labware Closure Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292292802
Zoro #
G3161237
UPC #
-
Country of Origin
Germany

Dimensions

Screw Closure Size
GL45
Diameter
53 mm
Labware Screw Closure Size
GL45
Mouth Size
Narrow

Details

Item
Cap
Special Features
Liquid-Tight
Autoclavable
Yes
Labware Closure Color
Blue
Closure Material
Polypropylene
Mouth
Narrow
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Liner Material
Unlined
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Closure Liner Design
Molded-In Seal Ring
Product Type
Screw On Cap
Closure Liner Material
Unlined
Closure Color
Blue
Closure Type
Screw On

Description

Cap, Diameter 53 mm, Screw Closure Size GL45, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Liquid-Tight, Closure Liner Design Molded-In Seal Ring, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.