Zoro Homepage

Pour Ring, Blue, PK16

  • Mfr # 292412808

  • Zoro # G3155034


product price: $33.79
/pk 16, $2.11/ea

Key Features

Autoclavable
Yes
Color
Blue
Weight
0.1 lb
Material
Polypropylene
Product Type
Pour Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292412808
Zoro #
G3155034
UPC #
-
Country of Origin
Germany

Details

Autoclavable
Yes
Item
Pour Ring
Color
Blue
Weight
0.1 lb
Material
Polypropylene
Product Type
Pour Ring

Description

Pour Ring, Material Polypropylene, Color Blue, Autoclavable Yes, Product Type Pour Ring, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.