
Austin Western Belt, 36
Mfr # DU3002-249-36
Zoro # G010955069
product price: $41.99
/eaKey Features
Color
Brown/Orange
Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DU3002-249-36
Zoro #
G010955069
UPC #
841961143005
Country of Origin
India
Dimensions
Size
36 in
Details
Item
Belt
Color
Brown/Orange
Material
Leather
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Tapered construction with tooled pattern
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.