Zoro Homepage

Kids Western Boot, 10 M, Leather, 8 in H, Dark Brown/Blue

  • Mfr # DWBT052

  • Zoro # G612160533


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Dark Brown/Blue
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBT052
Zoro #
G612160533
UPC #
883802641189
Country of Origin
China

Dimensions

Size
10
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Dark Brown/Blue
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Lil' Durango Little Kid Western Boots give your child a pair of cowboy boots with classic western styling. These dark brown and navy blue full grain leather boots have a cowboy heel, a square toe and are eight inches tall. You get quality construction with double row welt stitching and a rubber unit outsole. Inside is a steel shank for foot support, and comfort comes from the Cushion Flex insole and soft mesh lining that provides ventilation. Pull straps top these children's boots. If you want great kids' cowboy boots, get the Lil' Durango.


  • • Soft mesh lining
  • • 1" heel
  • • Square toe
  • • Rolled shank area
  • • Double row sole stitch
  • • Cushion Flex insole
  • • Steel shank
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Rubber outsole
  • • Shaft height and circumference may vary by size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.