Zoro Homepage

Kids Western Boot, 10.5 M, Leather, 8 in H, Tan/Pink

  • Mfr # BT287

  • Zoro # G112155763


product price: $75.50
/pr
Free Shipping & Returns

Key Features

Size
10.5
Width
M
Color
Tan/Pink
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT287
Zoro #
G112155763
UPC #
885192375859
Country of Origin
China

Dimensions

Size
10.5
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Tan/Pink
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

These Lil' Durango girl's Western boots are pretty. The pink cowboy boot and tan hues play off one another perfectly, while the stitching and scalloped edging looks utterly delightful. These are the perfect childrens western boot. Utilizing man made materials for the upper allows these Durango Boots to be durable and able to be worn in all sorts of weather conditions without fear of damaging the upper. Pull straps and pull holes are useful features to have, because they allow the wearer to pull these pink cowgirl boots on with absolute ease. Inside, the mesh lining is lightweight, breathable and soft; not only is it comfortable, but it also does wonders at preventing these 8in pull on boots from chafing the wearer's legs. There is also a cushion flex insole down inside of this boot; its cushioning feels soothing and it provides just the right amount of flexibility. On the bottom, the rubber outsole is particularly durable, has great flexibility and is comfortable to stand on top of. A cowboy heel contributes to the Western aesthetic, but it is only 1in high, so children will have no difficulty walking steadily. They're just adorable, they're going to hold up well and they're going to fit comfortably. . . What are you waiting on. Get your little girl a pair of these Lil Durango Little Kid Tan Lacey Western Boots today.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • All faux upper
  • • Steel shank
  • • Rolled shank area
  • • Rubber unit outsole
  • • Double row sole stitch
  • • 1" heel
  • • 12-inch calf circumference
  • • Man-made leather upper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.