Zoro Homepage

Kids Western Boot, 11.5 M, Leather, 8 in H, Brown/Pink

  • Mfr # DWBT093

  • Zoro # G512160923


product price: $100.99
/pr
Free Shipping & Returns

Key Features

Size
11.5
Width
M
Color
Brown/Pink
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBT093
Zoro #
G512160923
UPC #
883802651911
Country of Origin
China

Dimensions

Size
11.5
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Brown/Pink
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Lil' Durango Little Kid Let Love Fly Western Boot are pink and brown kid's boots that look great. Made of full grain leather, the foot of the boot is brown and the bright pink shaft is topped with brown pull straps to match the foot. The boots have white embroidery and white piping. In addition to the leather, quality comes from double row welt stitching that gives the cowgirl boots durability. The boots have a one inch heel and a square toe. The rubber outsole provides traction on smooth surfaces and flexibility with each step. These girl's boots are comfortable with a Cushion Flex insole and soft mesh lining that promotes air flow. A steel shank provides arch support.


  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Soft mesh lining
  • • Rubber outsole
  • • Cushion Flex insole
  • • Steel shank
  • • Rolled shank area
  • • Double row sole stitch
  • • 1" heel
  • • Square toe
  • • Square toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.