Zoro Homepage

Kids Western Boot, 11.5 M, Leather, 8 in H, Tan Black

  • Mfr # DWBT049

  • Zoro # G512159132


product price: $99.55
/pr
Free Shipping & Returns

Key Features

Size
11.5
Width
M
Color
Tan Black
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBT049
Zoro #
G512159132
UPC #
883802640960
Country of Origin
China

Dimensions

Size
11.5
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Tan Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Lil' Durango Little Kid Western Boots give your child cowboy boots with classic western styling. These western tan and midnight black full grain leather boots have a cowboy heel and are eight inches tall. You get quality construction with double row welt stitching and a rubber unit outsole. Inside is a steel shank for foot support and comfort from the Cushion Flex insole and soft mesh lining that provide ventilation. Pull straps and pull loops top these children's boots. If you want kids cowboy boots, get the Lil' Durango.


  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Soft mesh lining
  • • Rubber outsole
  • • Cushion Flex insole
  • • Steel shank
  • • Rolled shank area
  • • Double row sole stitch
  • • 1" heel
  • • Square toe
  • • Shaft height and circumference may vary by size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.