
Kids Western Boot, 12 M, Leather, 8 in H, Belgian Brown/Denim Blue
Mfr # DBT0218C
Zoro # G112164727
product price: $85.15
/pr
Free Shipping & Returns
Key Features
Size
12
Width
M
Color
Belgian Brown/Denim Blue
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBT0218C
Zoro #
G112164727
UPC #
718562979541
Country of Origin
China
Dimensions
Size
12
Width
M
Height
8 in
Details
Item
Kids Western Boot
Color
Belgian Brown/Denim Blue
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Description
This is the kid's 8in Western Belgian Brown/Denim Blue Durango Lil' Rebel Pro. This style features a full grain leather foot, collar and pull straps with a faux shaft. It has a soft mesh lining inside and a cushion flex insole. This style includes the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. It also has a rubber outsole, double row sole stitch, 1in heel and square toe. Saddle up in this kid's Belgian Brown/Denim Blue Lil' Rebel Pro. Get a pair today.
- • Soft mesh lining
- • Cushion Flex insole
- • Full-grain leather foot, collar and pull straps with faux shaft
- • Rubber outsole
- • Double row sole stitch
- • 1" heel
- • Square toe
- • Square toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.