Zoro Homepage

Kids Western Boot, 2 M, Leather, 8 in H, Belgian Brown/Denim Blue

  • Mfr # DBT0218C

  • Zoro # G512164716


product price: $85.15
/pr
Free Shipping & Returns

Key Features

Size
2
Width
M
Color
Belgian Brown/Denim Blue
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBT0218C
Zoro #
G512164716
UPC #
718562979572
Country of Origin
China

Dimensions

Size
2
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Belgian Brown/Denim Blue
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

This is the kid's 8in Western Belgian Brown/Denim Blue Durango Lil' Rebel Pro. This style features a full grain leather foot, collar and pull straps with a faux shaft. It has a soft mesh lining inside and a cushion flex insole. This style includes the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. It also has a rubber outsole, double row sole stitch, 1in heel and square toe. Saddle up in this kid's Belgian Brown/Denim Blue Lil' Rebel Pro. Get a pair today.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Rubber outsole
  • • Double row sole stitch
  • • 1" heel
  • • Square toe
  • • Square toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.