
Kids Western Boot, 2 M, Leather, 8 in H, Sable Brown
Mfr # DBT0239C
Zoro # G912157578
product price: $90.89
/pr
Free Shipping & Returns
Key Features
Size
2
Width
M
Color
Sable Brown
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBT0239C
Zoro #
G912157578
UPC #
193715340933
Country of Origin
China
Dimensions
Size
2
Width
M
Height
8 in
Details
Item
Kids Western Boot
Color
Sable Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Description
This is the kid's 8in Western Sable Brown Lil' Rebel by Durango. This style has a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, cushion flex insole, rolled shank area and fiberglass shank. The outsole is rubber and it has a double row sole stitch around the square toe and a 1in heel. Your kids are going love this 8in Western Sable Brown Lil' Rebel by Durango. Get a pair today.
- • Full-grain leather foot, collar and pull straps with faux shaft
- • Rubber outsole
- • Fiberglass shank
- • Cushion Flex insole
- • Double row sole stitch
- • Rolled shank area
- • Soft mesh lining
- • Square toe
- • 1" heel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.