Zoro Homepage

Kids Western Boot, 3 M, Leather, 8 in H, Dark Bay

  • Mfr # DBT0219C

  • Zoro # G512165089


product price: $85.15
/pr
Free Shipping & Returns

Key Features

Size
3
Width
M
Color
Dark Bay
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBT0219C
Zoro #
G512165089
UPC #
718562984293
Country of Origin
China

Dimensions

Size
3
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Dark Bay
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

This is the kid's 8in Western Dark Bay Durango Lil' Rebel Pro. This style features a full grain leather foot, collar and pull straps with a faux shaft. It has a soft mesh lining inside and a cushion flex insole. This style includes the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. It also has a rubber outsole, double row sole stitch, 1in heel and square toe. Saddle up in this kid's Dark Bay Lil' Rebel Pro. Get a pair today.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Double row sole stitch
  • • 1" heel
  • • Square toe
  • • Rubber outsole
  • • Rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.