Zoro Homepage

Kids Western Boot, 3.5 M, Leather, 8 in H, Brown

  • Mfr # DBT0160

  • Zoro # G512164563


product price: $118.00
/pr
Free Shipping & Returns

Key Features

Size
3.5
Width
M
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBT0160
Zoro #
G512164563
UPC #
718562350593
Country of Origin
China

Dimensions

Size
3.5
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

The Lil' Rebel by Durango Big Kids' Flag Western Boot has Americana style and comfort. Your child can show his patriotic spirit with this kids' fun cowboy boot. The boot shaft features a stars and red and beige stripes design reminiscent of the Union Flag. At the top is a brown dip line and pull straps that match the brown foot. The cowboy boot has a square toe, a one inch heel and a comfortable rubber outsole. Durango used a double row welt stitch to construct the kids' flag boot, giving it durability that holds up to a child's wear. To give your child more comfort features, this footwear has a Cushion Flex insole for comfortable steps through the day. A steel shank supports the arch of the foot, and a mesh lining circulates air inside the kids' boot. Give your boy or girl a flag cowboy boot that's comfortable and fun to wear. Get the Durango flag boot.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Steel shank
  • • Rolled shank area
  • • Rubber outsole
  • • Double row sole stitch
  • • 1" heel
  • • Square toe
  • • 8 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.