Shop DURANGO
See all product information
Create Account
Kids Western Boot, 3.5 M, Leather, 8 in H, Trail Brown/White
- Mfr # DBT0242Y
- Zoro # G512158470
product price:
$
89.15
/pr
Key Features
Size
3.5
Width
M
Color
Trail Brown/White
Upper Material
Leather
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DBT0242Y
- Zoro #
- G512158470
- UPC #
- 193715382735
- Country of Origin
- China
- Item
- Kids Western Boot
- Color
- Trail Brown/White
- Upper Material
- Leather
- Outsole Material
- Rubber
- Waterproof
- No
Dimensions
- Size
- 3.5
- Width
- M
- Height
- 8 in
Description
Introducing the kids 8in Western Trail Brown/White Lil Rebel Pro by Durango. This style has a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, cushion flex insole and the patented fiberglass Dually Shank System. The outsole is rubber, and it has a double row sole stitch around the square toe and a 1in heel. Your kids are going love this 8in Western Trail Brown/White Lil Rebel Pro by Durango. Get a pair today.
- • Rubber outsole
- • Soft mesh lining
- • Full-grain leather foot, collar and pull straps with faux shaft
- • Square toe
- • 1" heel
- • Cushion Flex insole
- • Double row sole stitch
- • Rubber outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.