Zoro Homepage

Kids Western Boot, 4 M, Leather, 8 in H, Sable Brown

  • Mfr # DBT0239Y

  • Zoro # G112157248


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Size
4
Width
M
Color
Sable Brown
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBT0239Y
Zoro #
G112157248
UPC #
193715340964
Country of Origin
China

Dimensions

Size
4
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Sable Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

This is the kid's 8in Western Sable Brown Lil' Rebel by Durango. This style has a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, cushion flex insole, rolled shank area and fiberglass shank. The outsole is rubber, and it has a double row sole stitch around the square toe and a 1in heel. Your kids are going love this 8in Western Sable Brown Lil' Rebel by Durango. Get a pair today.


  • • Rubber outsole
  • • Double row sole stitch
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Rolled shank area
  • • Cushion Flex insole
  • • Soft mesh lining
  • • Fiberglass shank
  • • Square toe
  • • 1" heel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.