Zoro Homepage

Kids Western Boot, 4.5 M, Leather, 8 in H, Brown/Pink

  • Mfr # DWBT094

  • Zoro # G712160761


product price: $99.19
/pr
Free Shipping & Returns

Key Features

Size
4.5
Width
M
Color
Brown/Pink
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBT094
Zoro #
G712160761
UPC #
883802657371
Country of Origin
China

Dimensions

Size
4.5
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Brown/Pink
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Lil' Durango Big Kid Let Love Fly Western Boots are comfortable and quality kids' cowboy boots. These eight inch boots are made of full grain leather with a brown foot and pink shaft with contrasting embroidery. These kids' western boots have a one inch cowboy heel, a square toe and rubber outsole that provides traction on smooth surfaces. They have a double row welt stitch. At the top of the boots, brown pull straps make these boots easy to get on each day. Inside, is a Cushion Flex insole that makes these kids' comfortable cowboy boots. The soft mesh lining allows for ventilation. A steel shank offers foot support. For kids' classic western boots, get these Lil' Durangos.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Steel shank
  • • Rolled shank area
  • • Rubber outsole
  • • Double row sole stitch
  • • 1" heel
  • • Square toe
  • • Shaft height and circumference may vary by size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.