Zoro Homepage

Kids Western Boot, 5 M, Leather, 8 in H, Trail Brown/White

  • Mfr # DBT0242Y

  • Zoro # G312158175


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Size
5
Width
M
Color
Trail Brown/White
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBT0242Y
Zoro #
G312158175
UPC #
193715382766
Country of Origin
China

Dimensions

Size
5
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Trail Brown/White
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Introducing the kids 8in Western Trail Brown/White Lil Rebel Pro by Durango. This style has a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, cushion flex insole and the patented fiberglass Dually Shank System. The outsole is rubber, and it has a double row sole stitch around the square toe and a 1in heel. Your kids are going love this 8in Western Trail Brown/White Lil Rebel Pro by Durango. Get a pair today.


  • • Rubber outsole
  • • Soft mesh lining
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Square toe
  • • 1" heel
  • • Cushion Flex insole
  • • Double row sole stitch
  • • Rubber outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.