Zoro Homepage

Kids Western Boot, 6 D, Leather, 10 in H, Pink Bling

  • Mfr # BT668

  • Zoro # G312157055


product price: $69.19
/pr

Key Features

Width
D
Color
Pink Bling
Upper Material
Leather
Outsole Material
PVC
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT668
Zoro #
G312157055
UPC #
43538109852
Country of Origin
China

Dimensions

Size
6
Width
D
Height
10 in

Details

Item
Kids Western Boot
Color
Pink Bling
Upper Material
Leather
Outsole Material
PVC
Waterproof
No

Description

To sum these Durango Kids' Western boots up in one word, all you would have to say is fabulous. Its pink upper looks so girly and has been crafted from a synthetic leather like material, which makes it ease to keep clean. Then there are all the additional details that just make these kids' boots look ever so glamorous like: the fancy stitching, the decorative metal toe rand, the white piping that goes around the topline and down the sides and of course the rhinestone strap. There are even pull tabs to help your child get these boots on/off easily. Babies, children, teenagers and adults. . . regardless of your age, no one wants to wear uncomfortable footwear. Since these kids' boots are far too adorable to be left sitting in a corner, Durango has made them ridiculously comfortable by adding in a cushioned insole with a heel pad. On the bottom of these Western boots there is a black hued PVC outsole; it is perfect material for these kids' boots because of its sheer durability. There is also a 1 1/8in cowboy heel; since it is low to the ground, children will have no difficulty walking in these boots. You won't be able to find anything more fabulous or girly anywhere else, this Durango Big Kid Pink Rhinestone Western Boot is a must have item for your little Western diva.


  • • 1 1/2" heel
  • • PVC Outsole
  • • R Toe
  • • All faux upper
  • • Cushion Flex insole
  • • Metal Toe Rand
  • • Adjustable, removable rhinestone concho strap
  • • Single row sole stitch
  • • 12-inch calf circumference

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.