Zoro Homepage

Kids Western Boot, 6 M, Leather, 8 in H, Dark Brown/Blue

  • Mfr # DWBT053

  • Zoro # G612160335


product price: $97.79
/pr
Free Shipping & Returns

Key Features

Size
6
Width
M
Color
Dark Brown/Blue
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBT053
Zoro #
G612160335
UPC #
883802652529
Country of Origin
China

Dimensions

Size
6
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Dark Brown/Blue
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Lil' Durango Big Kid Western Boots are comfortable and quality kids' cowboy boots. These eight inch Durango Lil' Rebel boots are made of full grain leather with a dark brown foot and navy blue shaft with embroidery. These kid's western boots have a one inch cowboy heel, a square toe, and a rubber outsole that provides traction on smooth surfaces. They have a double row welt stitch. At the top of the boots, pull straps make these boots easy to get on each day. Inside is a Cushion Flex insole that makes these comfortable kids' cowboy boots. The soft mesh lining allows for ventilation. A steel shank offers foot support. Explore our collection of various sized Lil' Durango cowboy boots. We even carry toddler size 7 cowboy boots and many more options on our site. For kids' classic western boots, get these Lil' Durangos.


  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Soft mesh lining
  • • Rubber outsole
  • • Cushion Flex insole
  • • Steel shank
  • • Rolled shank area
  • • Double row sole stitch
  • • 1" heel
  • • Square toe
  • • 8 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.