Zoro Homepage

Kids Western Boot, 6 M, Leather, 8 in H, Tan Black

  • Mfr # DWBT050

  • Zoro # G312159776


product price: $103.99
/pr
Free Shipping & Returns

Key Features

Size
6
Width
M
Color
Tan Black
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBT050
Zoro #
G312159776
UPC #
883802652437
Country of Origin
China

Dimensions

Size
6
Width
M
Height
8 in

Details

Item
Kids Western Boot
Color
Tan Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

Lil' Durango Big Kid Western Boots are comfortable and quality kids' cowboy boots. These eight inch boots are made of full grain leather with a tan foot and a midnight black shaft with embroidery. These kids' western boots have a one inch cowboy heel, a square toe and rubber outsole that provides traction on smooth surfaces. They have a double row welt stitch. At the top of the boots, pull straps make these boots easy to get on each day. Inside, is a Cushion Flex insole that makes these comfortable kids' cowboy boots. The soft mesh lining allows for ventilation. A steel shank offers foot support. For kids' classic western boots, get these Lil' Durangos.


  • • Soft mesh lining
  • • Cushion Flex insole
  • • Full-grain leather foot, collar and pull straps with faux shaft
  • • Steel shank
  • • Rolled shank area
  • • Double row sole stitch
  • • 1" heel
  • • Square toe
  • • Square toe
  • • 8 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.