
Kids Western Boot, 6.5 M, Leather, 8 in H, Dark Bay
Mfr # DBT0219Y
Zoro # G512165430
product price: $96.00
/pr
Free Shipping & Returns
Key Features
Size
6.5
Width
M
Color
Dark Bay
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBT0219Y
Zoro #
G512165430
UPC #
718562984194
Country of Origin
China
Dimensions
Size
6.5
Width
M
Height
8 in
Details
Item
Kids Western Boot
Color
Dark Bay
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Description
This is the kid's 8in Western Dark Bay Durango Lil' Rebel Pro. This style features a full grain leather foot, collar and pull straps with a faux shaft. It has a soft mesh lining inside and a cushion flex insole. This style includes the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. It also has a rubber outsole, double row sole stitch, 1in heel and square toe. Saddle up in this kid's Dark Bay Lil' Rebel Pro. Get a pair today.
- • Soft mesh lining
- • Cushion Flex insole
- • Full-grain leather foot, collar and pull straps with faux shaft
- • Rubber outsole
- • Double row sole stitch
- • 1" heel
- • Square toe
- • Square toe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.