
Kids Western Boot, 8 M, Leather, 8 in H, Coffee/Bone
Mfr # DBT0241C
Zoro # G512157817
product price: $84.79
/pr
Free Shipping & Returns
Key Features
Size
8
Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBT0241C
Zoro #
G512157817
UPC #
193715421939
Country of Origin
China
Dimensions
Size
8
Width
M
Height
8 in
Details
Item
Kids Western Boot
Color
Coffee/Bone
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Description
This is the kids 8in Western Coffee/Bone Lil Rebel Pro by Durango. This style has a full grain leather foot, collar and pull straps with a faux shaft. Inside it has a soft mesh lining, cushion flex insole and the patented fiberglass Dually Shank System. The outsole is rubber, and it has a double row sole stitch around the square toe and a 1in heel. Your kids are going love this 8in Western Coffee/Bone Lil Rebel Pro by Durango. Get a pair today.
- • 1" heel
- • Soft mesh lining
- • Square toe
- • Cushion Flex insole
- • Full-grain leather foot, collar and pull straps with faux shaft
- • Rubber outsole
- • Double row sole stitch
- • Rubber outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.