
Kids Western Boot, 8 M, Leather, 8 in H, Tan Black
Mfr # DWBT048
Zoro # G612159179
product price: $76.29
/pr
Free Shipping & Returns
Key Features
Size
8
Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWBT048
Zoro #
G612159179
UPC #
883802653656
Country of Origin
China
Dimensions
Size
8
Width
M
Height
8 in
Details
Item
Kids Western Boot
Color
Tan Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Description
Lil' Durango Toddler Raindrop Western Boots give your toddler cowboy boots with classic western styling. These western tan and midnight black full grain leather boots have a cowboy heel and are eight inches tall. You get rough n' construction with double row welt stitching and a rubber unit outsole. Inside is a steel shank for foot support and comfor from the Cushion Flex insole and soft mesh lining that provide ventilation. Pull straps and pull loops top these children's boots. If you want kids' cowboy boots, get the Lil' Durango.
- • Distressed full-grain leather foot, collar and pull straps with faux shaft
- • Soft mesh lining
- • Rubber outsole
- • Cushion Flex insole
- • Steel shank
- • Rolled shank area
- • Double row sole stitch
- • 1" heel
- • Square toe
- • Shaft height and circumference may vary by size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.